Zoro Homepage

Flange Mount Bearing, AS, 2 in dia

  • Mfr # YCJT2 SGT

  • Zoro # G115563350


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 in
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT2 SGT
Zoro #
G115563350
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 in
Overall Length
8 1/2 in
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
7 1/4 in
Mounting Bolt Size
5/8 in
Flange Thickness
21/32 in
Overall Width
2 35/64 in
Back Side to Center Width
1.236 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Inner Ring Width
2.187 in
Bore Diameter
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
Housing Type
Rhombus
Split Housing
Not Split
Rolling Element Rows
1
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Lubrication Openings
Grease Fitting
Included Bearing
GY1200KRRB SGT
Seal Type
Shroud
Number of Mount Holes
2
Bearing Material Grade
52100
Housing Material Grade
Cast Iron
Bore Type
Cylindrical
Closure
Double Sealed
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Maximum Speed
3400 RPM
Application
Industrial
Standards
ANSI/ABMA, ISO
Dynamic Load Capacity
10,800 lbf
Static Radial Load Capacity
6,570 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Material
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1200KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.