Zoro Homepage

Flange Mount Bearing, AS, 20 mm dia

  • Mfr # YCJT 20 SGT

  • Zoro # G615549069


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
60.3 mm
Housing Material Grade
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 20 SGT
Zoro #
G615549069
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60.3 mm
Overall Width
40 mm
Bore Diameter
20 mm
Overall Length
111.9 mm
Flange Thickness
11.1 mm
Inner Ring Width
31.8 mm
Center Height
30.15 mm
Mounting Bolt Size
M10
Mount Hole Size
M10
Mount Hole Center-to-Center Length
89.7 mm
Back Side to Center Width
19.3 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material Grade
Cast Iron
Lubrication Openings
Grease Fitting
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Lubricant Material
NLGI 2 Lithium Complex Grease
Maximum Temperature
250 Degrees F
Seal Type
Shroud
Split Housing
Not Split
Item
Flange Mount Bearing
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Static Radial Load Capacity
1,460 lbf
Rolling Element Rows
1
Standards
ANSI/ABMA, ISO
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
52100
Application
Industrial
Housing Material
Cast Iron
Maximum Speed
8750 RPM Grease
Expansion Type
Fixed
Housing Type
Rhombus
Included Bearing
GYE20KRRB SGT
Dynamic Load Capacity
3,190 lbf

Description

Flange Mount Bearing, Back Side to Center Width 19.3 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 30.15 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYE20KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 8750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.