Zoro Homepage

Flange Mount Bearing, AS, 25 mm dia

  • Mfr # YCJ 25 SGT

  • Zoro # G415549078


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
95.2 mm
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 25 SGT
Zoro #
G415549078
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
95.2 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Height
69.8 mm
Mount Hole Size
M10
Back Side to Center Width
19.4 mm
Overall Width
40 mm
Flange Thickness
12.7 mm
Inner Ring Width
34.9 mm
Mount Hole Center-to-Center Length
69.8 mm
Overall Length
95.2 mm
Center Height
47.6 mm
Bore Diameter
25 mm

Description

Flange Mount Bearing, Back Side to Center Width 19.4 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYE25KRRB SGT Ball, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 7000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.