Zoro Homepage

Flange Mount Bearing, AS, 30 mm dia

  • Mfr # YCJ 30 SGT

  • Zoro # G715549068


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
107.9 mm
Static Radial Load Capacity
2,530 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 30 SGT
Zoro #
G715549068
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
107.9 mm
Overall Length
107.9 mm
Mount Hole Center-to-Center Height
107.9 mm
Back Side to Center Width
20.1 mm
Mount Hole Size
M10
Inner Ring Width
107.9 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
107.9 mm
Overall Width
43.46 mm
Flange Thickness
13.5 mm
Mounting Bolt Size
3/8 in
Center Height
2 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,530 lbf
Expansion Type
Fixed
Application
Industrial
Closure
Double Sealed
Bearing Material Grade
52100
Bore Type
Cylindrical
Maximum Speed
5800 RPM
Housing Material Grade
Cast Iron
Split Housing
Not Split
Dynamic Load Capacity
4,850 lbf
Seal Type
Shroud
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Standards
ANSI/ABMA, ISO
Lubricant Material
NLGI 2 Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Number of Mount Holes
4
Housing Type
Square
Item
Flange Mount Bearing
Included Bearing
GYE30KRRB SGT
Housing Material
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 20.1 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYE30KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.