Zoro Homepage

Flange Mount Bearing, AS, 3/4 in dia

  • Mfr # SUCSF204-12/F

  • Zoro # G115549057


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 5/16 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF204-12/F
Zoro #
G115549057
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
3 5/16 in
Mount Hole Center-to-Center Length
2 33/64 in
Mount Hole Size
0.472 in
Overall Width
1 5/16 in
Inner Ring Width
1.22 in
Overall Length
3 5/16 in
Center Height
1 21/32 in
Flange Thickness
7/16 in
Back Side to Center Width
0.591 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Height
2 33/64 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Housing Type
Square
Expansion Type
Fixed
Closure
Double Sealed
Item
Flange Mount Bearing
Minimum Temperature
-40 Degrees F
Bearing Material Grade
Stainless Steel
Dynamic Load Capacity
2,451 lbf
Seal Type
Standard Seal
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,203 lbf
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Material
Stainless Steel
Rolling Element Rows
1
Housing Material Grade
Cast Stainless Steel
Maximum Speed
8750 RPM Grease
Included Bearing
SUC204-12/F
Number of Mount Holes
4

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 21/32 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12/F, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 8750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.