Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 3/4 in dia

  • Mfr # UCFL204-12

  • Zoro # G815549074


product price: $70.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
2 3/8 in
Overall Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL204-12
Zoro #
G815549074
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
2 3/8 in
Overall Width
1 5/16 in
Mount Hole Center-to-Center Length
3 35/64 in
Center Height
1 3/16 in
Bore Diameter
3/4 in
Back Side to Center Width
0.594 in
Overall Length
4 27/64 in
Flange Thickness
27/64 in
Inner Ring Width
1.22 in
Mount Hole Size
0.472 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Maximum Speed
8750 RPM Grease
Bore Type
Cylindrical
Included Bearing
UC204-12
Item
Flange Mount Bearing
Dynamic Load Capacity
2,878 lbf
Split Housing
Not Split
System of Measurement
Inch
Housing Material Grade
Cast Iron
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Static Radial Load Capacity
1,495 lbf
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithium Complex Grease
Rolling Element Rows
1
Number of Mount Holes
2
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC204-12, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 8750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.