Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 35 mm dia

  • Mfr # UCF307

  • Zoro # G615563379


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
135 mm
Included Bearing
UC307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF307
Zoro #
G615563379
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
135 mm
Mount Hole Size
M16
Flange Thickness
16 mm
Inner Ring Width
48 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
100 mm
Center Height
67.5 mm
Mount Hole Center-to-Center Height
100 mm
Overall Width
49 mm
Overall Length
135 mm
Back Side to Center Width
20 mm
Mounting Bolt Size
M16

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
UC307
Lubrication Openings
Grease Fitting
Housing Type
Square
Maximum Speed
5000 RPM Grease
Expansion Type
Fixed
Housing Material
Cast Iron
Split Housing
Not Split
System of Measurement
Metric
Static Radial Load Capacity
4,339 lbf
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithium Complex Grease
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
7,509 lbf
Item
Flange Mount Bearing
Bearing Material Grade
52100
Number of Mount Holes
4
Housing Material Grade
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 20 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 67.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC307, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.