Zoro Homepage

Flange Mount Bearing, AS, 55 mm dia

  • Mfr # UCF311

  • Zoro # G215563557


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
185 mm
Bore Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF311
Zoro #
G215563557
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
185 mm
Bore Diameter
55 mm
Overall Length
185 mm
Center Height
92.5 mm
Mount Hole Size
M20
Inner Ring Width
66 mm
Overall Width
71 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
140 mm
Mount Hole Center-to-Center Height
140 mm
Back Side to Center Width
30 mm
Mounting Bolt Size
M20

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Type
Square
Housing Material
Cast Iron
Bore Type
Cylindrical
System of Measurement
Metric
Dynamic Load Capacity
16,096 lbf
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Included Bearing
UC311
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Bearing Material Grade
52100
Static Radial Load Capacity
10,117 lbf
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
Rolling Element Rows
1
Housing Material Grade
Cast Iron
Maximum Speed
3100 RPM Grease
Lubricant Material
NLGI 2 Lithium Complex Grease
Item
Flange Mount Bearing

Description

Flange Mount Bearing, Back Side to Center Width 30 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height 92.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC311, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.