
Flange Mount Bearing, AS, 5/8 in dia
Mfr # YCJT 5/8
Zoro # G615549083
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
2 1/8 in
Seal Type
Shroud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YCJT 5/8
Zoro #
G615549083
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/8 in
Overall Length
3 7/8 in
Overall Width
1 9/32 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
3/8 in
Center Height
1 1/16 in
Mount Hole Size
3/8 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
5/8 in
Inner Ring Width
1.078 in
Flange Thickness
27/64 in
Back Side to Center Width
0.453 in
Description
Flange Mount Bearing, Back Side to Center Width 0.453 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1010KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 10900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.