Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GRFD1
- Zoro # G424348853
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
0.422 in
System of Measurement
Inch
Housing Type
Square
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRFD1
- Zoro #
- G424348853
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 0.422 in
- Mount Hole Center-to-Center Length
- 2.6 in
- Bore Diameter
- 1 in
- Overall Length
- 3.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.