FLANGEANGE BEARING UNIT
- Mfr # GVFD1 3/4
- Zoro # G624353756
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Housing Type
Square
Bore Diameter
1.75 in
Overall Length
5.875 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFD1 3/4
- Zoro #
- G624353756
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Square
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.75 in
- Overall Length
- 5.875 in
- Mount Hole Center-to-Center Length
- 4.1 in
- Flange Thickness
- 0.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.