Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD 7/8
- Zoro # G924340180
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.422 in
Number of Mount Holes
2
Overall Length
3.75 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD 7/8
- Zoro #
- G924340180
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.422 in
- Overall Length
- 3.75 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2.625 in
- Bore Diameter
- 0.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.