FLANGEANGE BEARING UNIT
- Mfr # GVFTD1 1/4
- Zoro # G624410480
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Flange Thickness
0.5 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVFTD1 1/4
- Zoro #
- G624410480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.5 in
- Overall Length
- 4.813 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 3.938 in
- Overall Height
- 3.5 in
Details
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.