Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD1 1/4S
- Zoro # G224398768
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Mount Hole Center-to-Center Length
3.563 in
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD1 1/4S
- Zoro #
- G224398768
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3.563 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.