Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD1 3/8
- Zoro # G324326487
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
0.5 in
Number of Mount Holes
2
Overall Height
3.5 in
Mount Hole Center-to-Center Length
3.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD1 3/8
- Zoro #
- G324326487
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 0.5 in
- Overall Height
- 3.5 in
- Mount Hole Center-to-Center Length
- 3.938 in
- Bore Diameter
- 1.375 in
- Overall Length
- 4.813 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.