FLANGEANGE BEARING UNIT
- Mfr # GVFTDR1
- Zoro # G224329076
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.625 in
Bore Diameter
1 in
Overall Length
3.75 in
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTDR1
- Zoro #
- G224329076
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 2.625 in
- Bore Diameter
- 1 in
- Overall Length
- 3.75 in
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 0.422 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.