Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # KCJ1 PS
- Zoro # G524328977
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.734 in
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCJ1 PS
- Zoro #
- G524328977
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 3.734 in
- Flange Thickness
- 0.5 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.