Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # KCJT 3/4 PS
- Zoro # G324346157
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
2.375 in
Number of Mount Holes
2
Overall Length
4.406 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCJT 3/4 PS
- Zoro #
- G324346157
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2.375 in
- Overall Length
- 4.406 in
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 3.53 in
- Flange Thickness
- 0.437 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.