Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # LCJT1
- Zoro # G724347167
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.748 in
Number of Mount Holes
2
Flange Thickness
0.437 in
Bearing Insert Type
Radial Ball
Overall Length
4.874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJT1
- Zoro #
- G724347167
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2.748 in
- Flange Thickness
- 0.437 in
- Overall Length
- 4.874 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3.906 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.