FLANGEANGE BEARING UNIT
- Mfr # RAT1
- Zoro # G624438484
product price:Â
$
70.59
/ea
Key Features
Number of Mount Holes
2
Overall Height
2.797 in
Bearing Insert Type
Radial Ball
Bore Diameter
1 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAT1
- Zoro #
- G624438484
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2.797 in
- Bore Diameter
- 1 in
- Flange Thickness
- 0.166 in
- Overall Length
- 3.75 in
- Mount Hole Center-to-Center Length
- 3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.