Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJ 50
- Zoro # G424381942
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
4
System of Measurement
Metric
Flange Thickness
14.3 mm
Overall Length
142.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJ 50
- Zoro #
- G424381942
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Square
Dimensions
- Flange Thickness
- 14.3 mm
- Overall Length
- 142.9 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 111.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.