Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJO2 11/16
- Zoro # G924413457
product price:Â
$
1,909.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.688 in
Overall Length
8.874 in
Number of Mount Holes
4
Housing Material
Cast Iron
Flange Thickness
0.874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJO2 11/16
- Zoro #
- G924413457
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 2.688 in
- Overall Length
- 8.874 in
- Flange Thickness
- 0.874 in
- Mount Hole Center-to-Center Length
- 7 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.