Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJT 3/4 NT
- Zoro # G524343222
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Overall Length
4.406 in
Overall Height
2.382 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT 3/4 NT
- Zoro #
- G524343222
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 0.75 in
- Overall Length
- 4.406 in
- Overall Height
- 2.382 in
- Mount Hole Center-to-Center Length
- 3.531 in
- Flange Thickness
- 0.437 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.