Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJT1 1/4 PT
- Zoro # G324441821
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
3.626 in
Mount Hole Center-to-Center Length
5.125 in
Bore Diameter
1.25 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 1/4 PT
- Zoro #
- G324441821
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Dimensions
- Overall Height
- 3.626 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.25 in
- Flange Thickness
- 0.469 in
- Overall Length
- 6.126 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.