Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJT1 3/8 NT
- Zoro # G624438316
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
0.469 in
Housing Material
Cast Iron
Overall Height
3.626 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 3/8 NT
- Zoro #
- G624438316
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 0.469 in
- Overall Height
- 3.626 in
- Bore Diameter
- 1.375 in
- Overall Length
- 6.126 in
- Mount Hole Center-to-Center Length
- 5.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.