Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SCJT 35
- Zoro # G224329939
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Height
92.1 mm
Housing Material
Cast Iron
Overall Length
155.6 mm
Bore Diameter
35 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJT 35
- Zoro #
- G224329939
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 92.1 mm
- Overall Length
- 155.6 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.18 mm
- Flange Thickness
- 14.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.