Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF204-12/FVSL613
- Zoro # G424363849
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
Shaft Locking Type
Set Screw
Overall Height
3.386 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF204-12/FVSL613
- Zoro #
- G424363849
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 0.75 in
- Overall Height
- 3.386 in
- Overall Length
- 3.386 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Overall Width
- 1.429 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.