FLANGEANGE BEARING UNIT
- Mfr # SUCPLF206-19/F
- Zoro # G724381864
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Width
1.63 in
Overall Height
4.213 in
Overall Length
4.213 in
Bore Diameter
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF206-19/F
- Zoro #
- G724381864
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1.63 in
- Overall Height
- 4.213 in
- Overall Length
- 4.213 in
- Bore Diameter
- 1.188 in
- Mount Hole Center-to-Center Length
- 3.266 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.