Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF208-24/F
- Zoro # G224377985
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF208-24/F
- Zoro #
- G224377985
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 4 in
- Overall Length
- 5.118 in
- Overall Width
- 2.095 in
- Overall Height
- 5.118 in
- Bore Diameter
- 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.