FLANGEANGE BEARING UNIT
- Mfr # SUCPLF209/F
- Zoro # G624443242
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Width
54.2 mm
Mount Hole Center-to-Center Length
105 mm
Shaft Locking Type
Set Screw
Overall Height
137 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF209/F
- Zoro #
- G624443242
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Width
- 54.2 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Height
- 137 mm
- Overall Length
- 137 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.