Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF210/F
- Zoro # G924362458
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
111 mm
Housing Material
Polymer
Overall Length
143 mm
Overall Height
143 mm
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF210/F
- Zoro #
- G924362458
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 143 mm
- Overall Height
- 143 mm
- Bore Diameter
- 50 mm
- Overall Width
- 57.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.