FLANGEANGE BEARING UNIT
- Mfr # SUCPLF210/FVSL613
- Zoro # G824427899
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Square
Overall Width
57.6 mm
Mount Hole Center-to-Center Length
111 mm
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLF210/FVSL613
- Zoro #
- G824427899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 57.6 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Bore Diameter
- 50 mm
- Overall Length
- 143 mm
- Overall Height
- 143 mm
Details
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.