FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB204-12/F
- Zoro # G924438825
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.449 in
Overall Width
1.326 in
Housing Material
Polymer
Overall Height
4.252 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB204-12/F
- Zoro #
- G924438825
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.449 in
- Overall Width
- 1.326 in
- Overall Height
- 4.252 in
- Overall Length
- 2.5 in
- Mount Hole Center-to-Center Length
- 0.875 in
- Bore Diameter
- 0.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.