FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB205-16/FVSL613
- Zoro # G824370638
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Length
2.756 in
Mount Hole Center-to-Center Length
1.125 in
Flange Thickness
0.449 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB205-16/FVSL613
- Zoro #
- G824370638
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 2.756 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Flange Thickness
- 0.449 in
- Overall Height
- 4.764 in
- Overall Width
- 1.626 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.