FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB206/F
- Zoro # G324371463
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
System of Measurement
Metric
Flange Thickness
13.3 mm
Housing Material
Polymer
Overall Length
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFB206/F
- Zoro #
- G324371463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 13.3 mm
- Overall Length
- 83 mm
- Overall Width
- 41.5 mm
- Overall Height
- 138.5 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
- Bore Diameter
- 30 mm
Details
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.