FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB206/FVSL613
- Zoro # G124358831
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Overall Length
83 mm
Overall Height
138.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB206/FVSL613
- Zoro #
- G124358831
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 83 mm
- Overall Height
- 138.5 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 13.3 mm
- Overall Width
- 41.5 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.