FLANGEANGE BEARING UNIT
- Mfr # TCJ1 15/16
- Zoro # G124408161
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.938 in
Mount Hole Center-to-Center Length
4.375 in
Number of Mount Holes
4
Overall Length
5.626 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCJ1 15/16
- Zoro #
- G124408161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Overall Length
- 5.626 in
- Flange Thickness
- 0.563 in
Details
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.