Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # TCJT1 3/4
- Zoro # G024442135
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4.374 in
Flange Thickness
0.5 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCJT1 3/4
- Zoro #
- G024442135
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 4.374 in
- Flange Thickness
- 0.5 in
- Overall Length
- 7.063 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.