Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # TCJT1 7/16
- Zoro # G224399888
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.469 in
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Height
3.626 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCJT1 7/16
- Zoro #
- G224399888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.469 in
- Overall Height
- 3.626 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.438 in
- Overall Length
- 6.126 in
Details
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.