Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFTD 3/4
- Zoro # G324419332
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
2.813 in
Overall Height
2.375 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VFTD 3/4
- Zoro #
- G324419332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 2.813 in
- Overall Height
- 2.375 in
- Overall Length
- 3.563 in
- Flange Thickness
- 0.422 in
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.