Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFTDR 3/4
- Zoro # G624350359
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.563 in
Housing Material
Cast Iron
System of Measurement
Inch
Flange Thickness
0.422 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VFTDR 3/4
- Zoro #
- G624350359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.563 in
- Flange Thickness
- 0.422 in
- Mount Hole Center-to-Center Length
- 2.813 in
- Bore Diameter
- 0.75 in
- Overall Height
- 2.375 in
Details
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.