Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ 20 PT SGT
- Zoro # G524362353
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Length
85.7 mm
Bearing Insert Type
Radial Ball
Housing Type
Square
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 20 PT SGT
- Zoro #
- G524362353
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
Dimensions
- Overall Length
- 85.7 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 11.1 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.