Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ 30 PT SGT
- Zoro # G224389643
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Square
Mount Hole Center-to-Center Length
82.6 mm
Housing Material
Polymer
Flange Thickness
13.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 30 PT SGT
- Zoro #
- G224389643
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 82.6 mm
- Flange Thickness
- 13.5 mm
- Overall Length
- 107.9 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.