Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ 35 PT SGT
- Zoro # G124425113
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
35 mm
Housing Material
Polymer
Number of Mount Holes
4
System of Measurement
Metric
Flange Thickness
13.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 35 PT SGT
- Zoro #
- G124425113
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 35 mm
- Flange Thickness
- 13.5 mm
- Mount Hole Center-to-Center Length
- 92.1 mm
- Overall Length
- 117.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.