Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ 40 SGT
- Zoro # G724440196
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Length
130.2 mm
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 40 SGT
- Zoro #
- G724440196
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 130.2 mm
- Bore Diameter
- 40 mm
- Flange Thickness
- 14.3 mm
- Mount Hole Center-to-Center Length
- 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.