FLANGEANGE BEARING UNIT
- Mfr # YCJ1 1/4 PT SGT
- Zoro # G624383807
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bore Diameter
1.25 in
Bearing Insert Type
Radial Ball
Flange Thickness
0.531 in
Overall Length
4.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 1/4 PT SGT
- Zoro #
- G624383807
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1.25 in
- Flange Thickness
- 0.531 in
- Overall Length
- 4.248 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.