Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 45 SGT
- Zoro # G024356616
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
45 mm
Flange Thickness
14.3 mm
System of Measurement
Metric
Overall Length
179.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 45 SGT
- Zoro #
- G024356616
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 45 mm
- Flange Thickness
- 14.3 mm
- Overall Length
- 179.4 mm
- Mount Hole Center-to-Center Length
- 148.4 mm
- Overall Height
- 111.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.