Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 55 SGT
- Zoro # G424389542
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Flange Thickness
16.7 mm
Bore Diameter
55 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 55 SGT
- Zoro #
- G424389542
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 16.7 mm
- Bore Diameter
- 55 mm
- Mount Hole Center-to-Center Length
- 184.2 mm
- Overall Length
- 215.9 mm
- Overall Height
- 127 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.