FLANGEANGE BEARING UNIT
- Mfr # YCJT1 1/4S PT
- Zoro # G524339546
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
Polymer
Shaft Locking Type
Set Screw
Overall Height
3.128 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YCJT1 1/4S PT
- Zoro #
- G524339546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.128 in
- Overall Length
- 5.563 in
- Bore Diameter
- 1.25 in
- Flange Thickness
- 0.531 in
- Mount Hole Center-to-Center Length
- 4.594 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.