Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT1 5/8 SGT
- Zoro # G224335381
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.625 in
Mount Hole Center-to-Center Length
5.844 in
Flange Thickness
0.563 in
Overall Length
7.063 in
Overall Height
4.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1 5/8 SGT
- Zoro #
- G224335381
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.625 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Flange Thickness
- 0.563 in
- Overall Length
- 7.063 in
- Overall Height
- 4.374 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.